SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL202C
- Zoro # G012375711
product price:Â
$
80.59
/ea
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
90 mm
Overall Height
66 mm
Flange Thickness
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL202C
- Zoro #
- G012375711
- UPC #
- 808250119509
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 66 mm
- Flange Thickness
- 12 mm
- Overall Width
- 46 mm
- Bore Diameter
- 15 mm
- Overall Length
- 113 mm
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.