Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB208
- Zoro # G312377323
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
304 Stainless Steel
Housing Type
Triangular
Mount Hole Center-to-Center Length
50 mm
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB208
- Zoro #
- G312377323
- UPC #
- 808250355211
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Description
A=164MM, H=60.3MM, E=50MM, J=41.3MM, G=16MM, X=35.7MM, S=12MM, L=100MM, F=78MM, Z=51.2MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.