SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL202
- Zoro # G212376518
product price:Â
$
44.59
/ea
Key Features
Overall Height
60 mm
Flange Thickness
12 mm
Housing Type
Oval
Overall Width
33.3 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202
- Zoro #
- G212376518
- UPC #
- 808250103690
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 60 mm
- Flange Thickness
- 12 mm
- Overall Width
- 33.3 mm
- Overall Length
- 113 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 90 mm
Description
a=113MM, e=90MM, g=12MM, x=25.4MM, s=12MM, b=60MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.