Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW 4-BOLT FLANGE
- Mfr # UCLF202
- Zoro # G111247605
product price:Â
$
34.95
/ea
Key Features
Flange Thickness
9.5 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Width
32.7 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCLF202
- Zoro #
- G111247605
- UPC #
- 808250103874
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 9.5 mm
- Overall Width
- 32.7 mm
- Overall Height
- 76 mm
- Overall Length
- 76 mm
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 54 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.