Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 80MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL216CE
- Zoro # G212376624
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
80 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
290 mm
Overall Height
188 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL216CE
- Zoro #
- G212376624
- UPC #
- 808250268870
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 80 mm
- Overall Length
- 290 mm
- Overall Height
- 188 mm
- Mount Hole Center-to-Center Length
- 233 mm
- Overall Width
- 107 mm
- Flange Thickness
- 24 mm
Description
a=290MM, e=233MM, g=24MM, s=25MM, b=188MM, Z=107MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.