SINGLE ROW BALL BEARING - 2in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT211-32
- Zoro # G812375980
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Mount Hole Center-to-Center Length
7-1/4 in
Housing Type
Oval
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT211-32
- Zoro #
- G812375980
- UPC #
- 808250192533
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Height
- 5-1/4 in
- Flange Thickness
- 13/16 in
- Bore Diameter
- 2 in
- Overall Width
- 2.354 in
- Overall Length
- 8-1/2 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.354in, L=2.228in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.