SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF203
- Zoro # G712376971
product price:Â
$
34.55
/ea
Key Features
Overall Height
81 mm
Bearing Insert Material
Steel
Shaft Locking Type
Eccentric Collar
Housing Type
Triangular
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF203
- Zoro #
- G712376971
- UPC #
- 808250102068
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Height
- 81 mm
- Overall Length
- 81 mm
- Bore Diameter
- 17 mm
Description
a=81MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.