Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 60MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL212C
- Zoro # G412376769
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL212C
- Zoro #
- G412376769
- UPC #
- 808250242566
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 60 mm
- Mount Hole Center-to-Center Length
- 202 mm
- Flange Thickness
- 20 mm
- Overall Width
- 86 mm
- Overall Height
- 144 mm
- Overall Length
- 250 mm
Description
a=250MM, e=202MM, g=20MM, s=23MM, b=144MM, Z=86MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.