Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT203
- Zoro # G212375597
product price:Â
$
38.35
/ea
Key Features
Bore Diameter
17 mm
Housing Type
Triangular
Shaft Locking Type
Eccentric Collar
Housing Material
Steel
Overall Height
69.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT203
- Zoro #
- G212375597
- UPC #
- 808250102167
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 17 mm
- Overall Height
- 69.1 mm
- Overall Length
- 69.1 mm
Description
a=69.1MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, M=29MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.