Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX203
- Zoro # G712377220
product price:Â
$
50.65
/ea
Key Features
Shaft Locking Type
Set Screw
Overall Height
56 mm
Overall Width
25.5 mm
Bearing Insert Material
Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX203
- Zoro #
- G712377220
- UPC #
- 808250105472
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.