Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL203B
- Zoro # G912377075
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Overall Height
108 mm
Flange Thickness
11.4 mm
Overall Length
108 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL203B
- Zoro #
- G912377075
- UPC #
- 808250190515
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Overall Height
- 108 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 17 mm
- Overall Width
- 33.7 mm
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.