Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL203
- Zoro # G512376881
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Bore Diameter
17 mm
Overall Length
112 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL203
- Zoro #
- G512376881
- UPC #
- 808250281725
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 17 mm
- Overall Length
- 112 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
- Flange Thickness
- 11 mm
- Overall Height
- 31 mm
- Overall Width
- 32.6 mm
Description
A=112MM, E=89.7MM, G=11MM, X=25MM, S=10.5MM, L=60MM, Z=32.6MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.