Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL003
- Zoro # G112377158
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Flange Thickness
7 mm
Bore Diameter
17 mm
Overall Height
46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL003
- Zoro #
- G112377158
- UPC #
- 808250135660
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, Z=22.5MM, L=20.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.