SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA203
- Zoro # G212375740
product price:Â
$
48.99
/ea
Key Features
Number of Mount Holes
2
Overall Width
33.3 mm
Overall Length
102 mm
Mount Hole Center-to-Center Length
78 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA203
- Zoro #
- G212375740
- UPC #
- 808250106417
- Country of Origin
- Japan
Dimensions
- Overall Width
- 33.3 mm
- Overall Length
- 102 mm
- Mount Hole Center-to-Center Length
- 78 mm
- Bore Diameter
- 17 mm
- Overall Height
- 60 mm
- Flange Thickness
- 12 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Description
a=102MM, e=78MM, g=12MM, x=25.4MM, s=10MM, s1=10MM, s2=40MM, b=60MM, f=54MM, Z=33.3MM,Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.