SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL210C
- Zoro # G012377005
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Overall Height
120 mm
System of Measurement
Metric
Housing Material
Cast Iron
Number of Mount Holes
2
Overall Width
71 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL210C
- Zoro #
- G012377005
- UPC #
- 808250203680
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 120 mm
- Overall Width
- 71 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Flange Thickness
- 18 mm
- Overall Length
- 197 mm
- Bore Diameter
- 50 mm
Description
a=197MM, e=157MM, g=18MM, s=19MM, b=120MM, Z=71MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.