Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 17MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC203CE
- Zoro # G612309703
product price:Â
$
86.99
/ea
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
55.1 mm
Bore Diameter
17 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFC203CE
- Zoro #
- G612309703
- UPC #
- 808250123063
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 55.1 mm
- Bore Diameter
- 17 mm
- Flange Thickness
- 20.5 mm
- Overall Width
- 41 mm
- Overall Length
- 100 mm
Details
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Description
a=100MM, p=78MM, e=55.1MM, s=12MM, J=5MM, K=7MM, g=20.5MM, f=62MM, Z=41MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.