SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL203W
- Zoro # G514858040
product price:Â
$
87.55
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
4
System of Measurement
Metric
Bore Diameter
17 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL203W
- Zoro #
- G514858040
- UPC #
- 808250399383
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Bore Diameter
- 17 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.