Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL203MZ2B
- Zoro # G712376902
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
38.1 mm
Overall Length
108 mm
Flange Thickness
11.4 mm
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL203MZ2B
- Zoro #
- G712376902
- UPC #
- 808250321629
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Length
- 108 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 17 mm
- Overall Height
- 108 mm
- Overall Width
- 33.7 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 3
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.