Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL205
- Zoro # G012376855
product price:Â
$
76.95
/ea
Key Features
Overall Length
95 mm
Overall Height
69 mm
Housing Material
Cast Iron
Overall Width
32.1 mm
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL205
- Zoro #
- G012376855
- UPC #
- 808250113835
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
Dimensions
- Overall Length
- 95 mm
- Overall Height
- 69 mm
- Overall Width
- 32.1 mm
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76 mm
- Bore Diameter
- 25 mm
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=10MM, b=69MM, Z=32.1MM, L=35.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.