Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK203NPMZ2
- Zoro # G112375741
product price:Â
$
78.75
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
110 mm
Housing Material
Cast Iron
System of Measurement
Metric
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK203NPMZ2
- Zoro #
- G112375741
- UPC #
- 808250296668
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 110 mm
- Bore Diameter
- 17 mm
- Mount Hole Center-to-Center Length
- 32 mm
- Overall Width
- 33.3 mm
- Overall Length
- 110 mm
- Flange Thickness
- 13 mm
Description
A=110MM, H=42MM, E=32MM, J=27MM, G=13MM, X=25.5MM, S=10MM, L=62MM, F=52MM, Z=33.3MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.