Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL205-16MZ20B
- Zoro # G812377151
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-57/64 in
Bore Diameter
1 in
Overall Length
5-1/8 in
System of Measurement
Inch
Overall Height
1.339 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL205-16MZ20B
- Zoro #
- G812377151
- UPC #
- 808250409662
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
- Overall Length
- 5-1/8 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Flange Thickness
- 17/32 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.