Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205-16MZ20W
- Zoro # G812376642
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Bearing Insert Material
Steel
Overall Height
4-3/4 in
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205-16MZ20W
- Zoro #
- G812376642
- UPC #
- 808250384419
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 1 in
- Overall Height
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 1-5/8 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-3/4 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.