Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX05-16
- Zoro # G114863680
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Height
3-1/4 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4-19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX05-16
- Zoro #
- G114863680
- UPC #
- 808250474998
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1 in
- Overall Height
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-9/16 in
- Overall Width
- 1-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.