Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210-32MZ2W
- Zoro # G812377359
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Overall Height
2.031 in
Flange Thickness
53/64 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210-32MZ2W
- Zoro #
- G812377359
- UPC #
- 808250209729
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 2 in
- Overall Height
- 2.031 in
- Flange Thickness
- 53/64 in
- Overall Width
- 2-17/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-3/4 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.