SINGLE ROW BALL BEARING - 1in SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR205-16
- Zoro # G614854416
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Height
3-13/16 in
Flange Thickness
15/32 in
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR205-16
- Zoro #
- G614854416
- UPC #
- 808250201228
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1 in
- Overall Height
- 3-13/16 in
- Flange Thickness
- 15/32 in
- Overall Length
- 3-13/16 in
- Mount Hole Center-to-Center Length
- 3.272 in
- Overall Width
- 1-17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.