Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL205-16B
- Zoro # G412375687
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/8 in
Mount Hole Center-to-Center Length
3-57/64 in
Housing Material
PBT Thermoplastic
Flange Thickness
17/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16B
- Zoro #
- G412375687
- UPC #
- 808250207817
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Length
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.