Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL205-16RFW
- Zoro # G114860689
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
1 in
Flange Thickness
17/32 in
Overall Length
5-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16RFW
- Zoro #
- G114860689
- UPC #
- 808250207831
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-1/8 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.