Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM HIGH TEMP 450 DEG PILOTED FLANGE CARTRIDGE
Mfr # UCFC208C4HR23
Zoro # G014861298
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
40 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC208C4HR23
- Zoro #
- G014861298
- UPC #
- 808250321940
- Country of Origin
- Japan
- Item
- Flange Cartridge
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball