Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC FREE 4-BOLT FLANGE
- Mfr # UEF205-16FS
- Zoro # G714855429
product price:Â
$
93.25
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Bore Diameter
1 in
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEF205-16FS
- Zoro #
- G714855429
- UPC #
- 808250336579
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.