SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL4CB
- Zoro # G612377191
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL4CB
- Zoro #
- G612377191
- UPC #
- 808250353330
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Height
- 108 mm
- Overall Width
- 45.4 mm
- Overall Length
- 108 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=45.4MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.