SINGLE ROW BALL BEARING - 1in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL205-16
- Zoro # G812376666
product price:Â
$
42.15
/ea
Key Features
Overall Height
2-11/16 in
Overall Length
5-1/8 in
Bore Diameter
1 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-16
- Zoro #
- G812376666
- UPC #
- 808250104321
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Overall Height
- 2-11/16 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Overall Width
- 1.406 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
a=5-1/8in, e=3-57/64in, g=9/16in, x=1-1/16in, s=5/8in, b=2-11/16in, Z=1.406in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.