Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE SET SCREW FREE 2-BOLT FLANGE
- Mfr # UCFL205-16FS
- Zoro # G514863471
product price:Â
$
64.65
/ea
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Length
5-1/8 in
Overall Height
2-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-16FS
- Zoro #
- G514863471
- UPC #
- 808250323890
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5-1/8 in
- Overall Height
- 2-11/16 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.406 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.