Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLX5-16MZ2B
- Zoro # G312375756
product price:Â
$
61.29
/ea
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 in
Overall Height
1.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLX5-16MZ2B
- Zoro #
- G312375756
- UPC #
- 808250314522
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 1.063 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1-7/32 in
Details
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=23/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.