Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC SET SCREW RF STAINLESS 3-BOLT FLANGE
- Mfr # UCMFB205-16MZ2RF
- Zoro # G514861996
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCMFB205-16MZ2RF
- Zoro #
- G514861996
- UPC #
- 808250407064
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Housing Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.