SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL205-16NPMZ2
- Zoro # G914863491
product price:Â
$
81.99
/ea
Key Features
Bore Diameter
1 in
System of Measurement
Inch
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
3-57/64 in
Overall Width
1.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-16NPMZ2
- Zoro #
- G914863491
- UPC #
- 808250323920
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.406 in
- Overall Length
- 5-1/8 in
- Overall Height
- 2-11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.