SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT205-16NPMZ2
- Zoro # G412377414
product price:Â
$
85.85
/ea
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bearing Insert Material
Steel
Overall Length
4-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205-16NPMZ2
- Zoro #
- G412377414
- UPC #
- 808250118847
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-13/32 in
- Bore Diameter
- 1 in
- Overall Height
- 1.339 in
- Flange Thickness
- 17/32 in
Description
A=4-7/8in, E=3-57/64in, G=17/32in, X=1-1/16in, S=1/2in, L=2-3/4in, Z=1-13/32in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.