SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205-16MZ2W
- Zoro # G312376937
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Flange Thickness
29/64 in
Overall Length
4-3/4 in
Bore Diameter
1 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205-16MZ2W
- Zoro #
- G312376937
- UPC #
- 808250159376
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 29/64 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Height
- 4-3/4 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.