Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-11/16 HEAVY ECCENTRIC COLL 4-BOLT FLANGE
- Mfr # UGF314-43
- Zoro # G211240728
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1 in
Bearing Insert Material
Steel
Overall Height
8-7/8 in
Number of Mount Holes
4
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGF314-43
- Zoro #
- G211240728
- UPC #
- 808250333950
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 1 in
- Overall Height
- 8-7/8 in
- Bore Diameter
- 2-11/16 in
- Overall Width
- 3.701 in
- Mount Hole Center-to-Center Length
- 7-1/64 in
- Overall Length
- 8-7/8 in
Details
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.