Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-1/2in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL213-40C4HR23
- Zoro # G414856931
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10-3/16 in
Overall Height
6-1/8 in
Bearing Insert Material
Steel
Housing Type
Oval
Overall Width
2.744 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL213-40C4HR23
- Zoro #
- G414856931
- UPC #
- 808250324323
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10-3/16 in
- Overall Height
- 6-1/8 in
- Overall Width
- 2.744 in
- Flange Thickness
- 15/16 in
- Bore Diameter
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 8-17/64 in
Details
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.