Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-1/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL211-34C4HR5
- Zoro # G914856455
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7-1/4 in
Bearing Insert Material
Steel
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL211-34C4HR5
- Zoro #
- G914856455
- UPC #
- 808250222414
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Bore Diameter
- 2-1/8 in
- Flange Thickness
- 25/32 in
- Overall Length
- 8-13/16 in
- Overall Height
- 5-1/8 in
- Overall Width
- 2.299 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.