SINGLE ROW BALL BEARING - 2-3/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT211-35
- Zoro # G712376018
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-1/4 in
Flange Thickness
13/16 in
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT211-35
- Zoro #
- G712376018
- UPC #
- 808250192540
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 5-1/4 in
- Flange Thickness
- 13/16 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Bore Diameter
- 2-3/16 in
- Overall Length
- 8-1/2 in
- Overall Width
- 2.354 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.354in, L=2.228in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.