Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT211-35
- Zoro # G412376554
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Height
5-1/4 in
Bearing Insert Type
Radial Ball
Flange Thickness
13/16 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT211-35
- Zoro #
- G412376554
- UPC #
- 808250150908
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 5-1/4 in
- Flange Thickness
- 13/16 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Bore Diameter
- 2-3/16 in
- Overall Width
- 2.315 in
- Overall Length
- 8-1/2 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.315in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.