Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-7/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL212-39
- Zoro # G612375654
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
7-61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-39
- Zoro #
- G612375654
- UPC #
- 808250184262
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Overall Width
- 2.705 in
- Bore Diameter
- 2-7/16 in
- Overall Height
- 5-1/2 in
- Flange Thickness
- 25/32 in
- Overall Length
- 9-13/16 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Description
a=9-13/16in, e=7-61/64in, g=25/32in, x=1-7/8in, s=29/32in, b=5-1/2in, Z=2.705in, Bi=2.563in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.