Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2'' MED ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS211-32NPMZ2
- Zoro # G212311021
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
6-3/8 in
Housing Material
Cast Iron
Flange Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS211-32NPMZ2
- Zoro #
- G212311021
- UPC #
- 808250322909
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
Description
A=6-3/8'', P=5-3/8'', S=35/64'', J=5/8'', K=7/16'', G=1'', F=4.500'', Z=1-19/32'', B=2.189''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.