Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS210-32NPMZ2
- Zoro # G012310866
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
1 in
Overall Width
1-39/64 in
Overall Length
6-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS210-32NPMZ2
- Zoro #
- G012310866
- UPC #
- 808250295272
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 1 in
- Overall Width
- 1-39/64 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 2 in
Description
A=6-1/8'', P=5-1/8'', S=35/64'', J=15/32'', K=7/16'', G=1'', F=4.250'', Z=1-39/64'', B=2.031''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.