SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE204
- Zoro # G512375969
product price:Â
$
52.45
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
20 mm
Number of Mount Holes
2
Flange Thickness
17 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE204
- Zoro #
- G512375969
- UPC #
- 808250105809
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 20 mm
- Flange Thickness
- 17 mm
- Overall Length
- 90 mm
- Mount Hole Center-to-Center Length
- 71.4 mm
- Overall Width
- 33 mm
- Overall Height
- 67 mm
Description
a=90MM, e=71.4MM, g=17MM, S=10MM, B=67MM, Z=33MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.