Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT204
- Zoro # G812376772
product price:Â
$
34.95
/ea
Key Features
Bore Diameter
20 mm
Overall Height
76.2 mm
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT204
- Zoro #
- G812376772
- UPC #
- 808250102266
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
Dimensions
- Bore Diameter
- 20 mm
- Overall Height
- 76.2 mm
- Overall Length
- 76.2 mm
Description
a=76.2MM, p=71.5MM, t=2MM, b=16MM, s=9MM, F=56MM, M=33MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.