SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205-14MZ2W
- Zoro # G812376680
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Overall Height
4-3/4 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205-14MZ2W
- Zoro #
- G812376680
- UPC #
- 808250159338
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4-3/4 in
- Overall Length
- 4-3/4 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 7/8 in
- Overall Width
- 1-5/8 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.