Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX204
- Zoro # G812376031
product price:Â
$
50.99
/ea
Key Features
Overall Length
90 mm
Shaft Locking Type
Set Screw
Bore Diameter
20 mm
Overall Width
28.7 mm
Mount Hole Center-to-Center Length
71 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX204
- Zoro #
- G812376031
- UPC #
- 808250105557
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Width
- 28.7 mm
- Mount Hole Center-to-Center Length
- 71 mm
- Flange Thickness
- 11 mm
- Overall Height
- 63 mm
Description
a=90MM, e=71MM, g=11MM, x=20MM, s=9MM, b=63MM, Z=28.7MM, Bi=24.7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.