SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF4
- Zoro # G912377150
product price:Â
$
37.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Steel
Overall Height
90 mm
Number of Mount Holes
3
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF4
- Zoro #
- G912377150
- UPC #
- 808250101474
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 90 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
Description
a=90MM, p=71.5MM, t=2MM, b=16MM, s=9MM, F=56MM, Bi=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.